References
Dormer:A1001.35
Rubix:023081
EAN:7320760000397




Technical specifications
| Drilling diameter | 1.35 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 18 mm |
Product details : DORMER A1001.35 JOBBER DRILL 1.35 MM 5966701
Applications
Technical specifications
Attributes
| Drilling diameter | 1.35 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 18 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.35 mm |
Show UNSPSC/ECL@SS
£ 27.10 excl. VAT
/ 10 pieces
£ 32.52 incl. VAT
- Usually arrives within 14 working days