Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883005 HSS-E STUB DRILL SHORT9/64
CUTLINE 883005 HSS-E STUB DRILL SHORT9/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883005
rubix:
209A1058
Product details
Technical specifications
Product details : CUTLINE 883005 HSS-E STUB DRILL SHORT9/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.10
excl. VAT
/
Each
£
1.32
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
TITEX A1148-2.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5057168
TITEX A1244-4.5 JOBBER DRILL 5060386
GUHRING 00205 000.910 TWIST DRILLS 0.910 MM
GUHRING 00622 007.200 GT80/100 DRILLS 9006220072000
GUHRING 02456 006.900 HSS/HSCO COATED DRILLS 9024560069000
GUHRING 00305 000.370 HSS/HSCO COATED DRILLS 9003050003700
GISS CUTLINE TCT8.0 8.00MM TCT HSS DRILL
GUHRING 00245 009.900 STANDARD HSS DRILLS 9002450099000
GUHRING 00223 002.100 TWIST DRILLS
GUHRING 00205 006.150 TWIST DRILLS 6.150 MM
DORMER A1175.8 STUB DRILL 5.80 MM 5968073
TITEX A1622-NO40 DEEP HOLE DRILLS HSS-E TYPE UFL 5062533
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 8.6 862189
DORMER A1108.8 SERIES DRILL 8.80 MM 5968334
TITEX A1148-NO10 DEEP HOLE DRILLS HSS-E TYPE UFL 5057051