Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 222782 HEX DRIVE DRILL 1/4 INCH 2.0MM
ROEBUCK 222782 HEX DRIVE DRILL 1/4 INCH 2.0MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
222782
rubix:
222782
Technical specifications
Drilling diameter
2
mm
Product details
Technical specifications
Product details : ROEBUCK 222782 HEX DRIVE DRILL 1/4 INCH 2.0MM
High speed steel drills with 1/4in hexagon shank for use in power tool bit holders.
Technical specifications
Attributes
Drilling diameter
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.74
excl. VAT
/
Each
£
6.89
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
TITEX A1544-7.8 JOBBER DRILLS HSS/HSS-E 5062128
GUHRING 00207 001.550 HSS/HSCO COATED DRILLS 9002070015500
DORMER A9203.2 STUB DRILL 3.20 MM 5972286
GUHRING 00535 004.900 GT80/100 DRILLS 9005350049000
GUHRING 00329 001.020 HSS/HSCO COATED DRILLS 9003290010200
ROEBUCK 229-10614 RBK 10MM 2 FLUTE LONG SERIES TIALN COATED SLOT DR
GUHRING 00535 006.250 GT80/100 DRILLS 9005350062500
SPARTEX 863971 3.7 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
DORMER A6206.3 6499912
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 7.5 860964
DORMER A11018.5 SERIES DRILL 18.50 MM 5967907
TITEX A1247-14.5 JOBBER DRILL 5060542
DOR HSCO PFX DRILL 9.0X410
DORMER A12511/16X315 A125 11/16 X 310 ST LONG SERIES DRILL 5968107
DORMER A52012.5 STUB DRILL 12.50 MM 5970213