• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 229-10614 RBK 10MM 2 FLUTE LONG SERIES TIALN COATED SLOT DR

ROEBUCK 229-10614 RBK 10MM 2 FLUTE LONG SERIES TIALN COATED SLOT DR


Helicoidal HSS drill bit with cylindrical tail Unbranded

References
unbranded:229-10614
rubix:2021394
brand logo
brand logo

Product details
Technical specifications

Product details : ROEBUCK 229-10614 RBK 10MM 2 FLUTE LONG SERIES TIALN COATED SLOT DR


Technical specifications


Attributes
No attributes to display for this product
£ 133.75 excl. VAT
/ Each
£ 160.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUHRING 00235 002.800 HSS/HSCO COATED DRILLS 9002350028000DORMER A1101/8 SERIES DRILL 1/8 INCH 5967934GUHRING 00305 001.430 HSS/HSCO COATED DRILLS 9003050014300GUHRING 00205 000.280 UNIVERSAL HSS DRILLS 9002050002800GUHRING 00549 006.500 TWIST DRILL HSS 6.500 MM DIN 338 TYPE GT 100GUHRING 00305 006.350 HSS/HSCO COATED DRILLS 9003050063500TITEX DA110-08-01.000U0-WZ90AJ JOBBER DRILL 7506385GUHRING 00652 002.100 GT80/100 COATED DRILLS 9006520021000GUHRING 00206 001.250 TWIST DRILLSGUHRING 00305 003.400 TWIST DRILLSCUTLINE 883004 HSS-E STUB DRILL SHORT1/8GUHRING 00317 007.750 HSS/HSCO COATED DRILLS 9003170077500CUTLINE DRILL - HSS JOBBER MM 7.5 845809GUHRING 00605 003.700 TWIST DRILL HSCO 3.700MM DIN 338 TYPE TI BRIGHTGUHRING 09651 003.600 TWIST DRILL HSS 3.600 MM DIN 338 TYPE N TIN

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories