Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK LSD/049 HSS STUB DRILL 4.90MM
ROEBUCK LSD/049 HSS STUB DRILL 4.90MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LSD/049
rubix:
220107
Technical specifications
Drilling diameter
4.9
mm
Total length
62
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK LSD/049 HSS STUB DRILL 4.90MM
Technical specifications
Attributes
Drilling diameter
4.9
mm
Total length
62
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.97
excl. VAT
/
Each
£
1.16
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
DORMER A00211.1 JOBBER DRILL 5966890
DORMER A1253.5X160 SERIES DRILL 3.50 MM X 160 MM 5968627
GUHRING 02047 008.700 GT80/P2000 HSCO DRILLS 9020470087000
DORMER A1176.2 STUB DRILL 6.20 MM 5968106
TITEX A1149XPL-8.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5236472
TITEX A1244-NO45 JOBBER DRILLS HSS/HSS-E 5060240
GUHRING 02456 002.000 HSS/HSCO COATED DRILLS 9024560020000
TITEX A1222-6.9 DEEP HOLE DRILL 5059514
DORMER A0224.8 STUB DRILL 4.80 MM 5967134
GUHRING 00552 001.900 GT80/100 DRILLS 9005520019000
GUHRING 00502 012.500 TWIST DRILLS
TITEX A1511-7.6 JOBBER DRILLS HSS/HSS-E 5061705
TITEX A3143-0.24 MICRO DRILLS HSS 5062858
DORMER A9764.7X185 DRILL 4.70 MM 5973093
DORMER A52011.3 STUB DRILL 11.30 MM 5970191