References
Dormer:A0224.8
Rubix:1198195
Manufacturer :5967134
EAN:7320760589281





Technical specifications
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 26 mm |
Product details : DORMER A0224.8 STUB DRILL 4.80 MM 5967134
Applications
Technical specifications
Attributes
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 26 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 4.8 mm |
Show UNSPSC/ECL@SS
£ 42.90 excl. VAT
/ 10 pieces
£ 51.48 incl. VAT
- Usually arrives within 14 working days