Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 22-399-505 CENTRE DRILL LONG SERIES BS 5
ROEBUCK 22-399-505 CENTRE DRILL LONG SERIES BS 5
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
22-399-505
rubix:
9848452
Product details
Technical specifications
Product details : ROEBUCK 22-399-505 CENTRE DRILL LONG SERIES BS 5
Countersink angle 60° point geometry 120°.
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.05
excl. VAT
/
Each
£
16.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER A720.62 5971150
DORMER A00210.8 JOBBER DRILL 10.80 MM 5966882
TITEX A1622-8.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5062635
GUHRING 00205 000.780 TWIST DRILLS 0.780 MM
GUHRING 05523 005.700 TWIST DRILL HSCO 5.700MM TYPE GU 500 DZ BRIGHT
TITEX A1249XPL-2.2 DEEP HOLE DRILL 5236525
DORMER A1253.0X160 SERIES DRILL 3.00 MM X 160 MM 5968611
TITEX A1154TFT-3.4 DRILLS TYP VA INOX 5200095
GUHRING 00301 001.130 HSS/HSCO COATED DRILLS 9003010011300
GUHRING 00658 014.000 GT80/100 COATED DRILLS 9006580140000
DOR HSS-TIN STUB DRILL 8.1
TITEX A1622-8.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062634
GUHRING 05519 005.900 TWIST DRILLS
GUHRING 00659 006.100 HSS/HSCO COATED DRILLS 9006590061000
TITEX A1154TFT-8.8 DRILLS TYP VA INOX 5200151