Helicoidal HSS drill bit with cylindrical tail Gühring
Drilling diameter | 14 mm |
---|---|
Total length | 160 mm |
Length of cut | 108 mm |
Drilling diameter | 14 mm |
---|---|
Total length | 160 mm |
Length of cut | 108 mm |
Body material | HSS-Co |
Tip angle | 118 ° |
Internal cooling | No |
Tail diameter | 14 mm |
Usually arrives within 14 working days