Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK HSS STUB DRILL 5.50MM
ROEBUCK HSS STUB DRILL 5.50MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
A1205.5
rubix:
220115B
Technical specifications
Drilling diameter
5.5
mm
Total length
66
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HSS STUB DRILL 5.50MM
Metric
Technical specifications
Attributes
Drilling diameter
5.5
mm
Total length
66
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.64
excl. VAT
/
Each
£
1.97
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HSCO JOBBER DRILL 7.0MM
DORMER A1254.0X200 SERIES DRILL 4.00 MM X 200 MM 5968731
GUHRING 00205 001.370 UNIVERSAL HSS DRILLS 9002050013700
GUHRING 09651 001.300 TWIST DRILL HSS 1.300 MM DIN 338 TYPE N TIN
GUHRING 00245 005.400 STANDARD HSS DRILLS 9002450054000
CUTLINE DRILL - HSS LONG SERIES MM 9.0 861378
CUTLINE 883004 HSS-E STUB DRILL SHORT1/8
GUHRING 05519 008.800 TWIST DRILLS
DORMER A7774.6 JOBBER DRILL 4.60 MM 5971134
CUTLINE DRILL - HSS JOBBER ZIRKO MM 3.7 861051
GUHRING 00502 009.000 TWIST DRILLS
DORMER A147 6.4MM HSS E JOBBER DRILL DIN 338
TITEX A1522-5.2 DEEP HOLE DRILL 5061907
DORMER A0229.0 STUB DRILL 9.00 MM 5966902
GUHRING 00245 005.900 TWIST DRILLS