Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883004 HSS-E STUB DRILL SHORT1/8
CUTLINE 883004 HSS-E STUB DRILL SHORT1/8
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883004
rubix:
209A1057
Product details
Technical specifications
Product details : CUTLINE 883004 HSS-E STUB DRILL SHORT1/8
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.32
excl. VAT
/
Each
£
1.58
incl. VAT
In stock: Next day delivery
Select variants (46)
Add to cart
Check our products from related categories
DOR HSS-TIN STUB DRILL 3.6
DORMER A10014.0 JOBBER DRILL 14.00 MM 5967371
GUHRING 00301 000.590 HSS/HSCO COATED DRILLS 9003010005900
DORMER A1003.9 JOBBER DRILL 3.90 MM 5967039
DORMER A0229.0 STUB DRILL 9.00 MM 5966902
CUTLINE DRILL HSS JOBBER TIN TIP MM 4.3 860682
TITEX A1511-7.6 JOBBER DRILLS HSS/HSS-E 5061705
DORMER PFX EX/L DRILL A976 5.10MM
TITEX A1247-5.1 JOBBER DRILLS HSS/HSS-E 5060593
DORMER A777 HSCO JOBBER DRILL 4.0MM
TITEX A1244-NO41 JOBBER DRILLS HSS/HSS-E 5060236
CUTLINE 882977 HSS-E STUB DRILL SHORT 11.25 MM
TITEX DA110-08-07.300U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506488
DORMER A1175.5 STUB DRILL 5.50 MM 5968058
DORMER A1109.1 SERIES DRILL 9.10 MM 5968348