ROEBUCK S25.0X450 SDS-PLUS DRILL BIT 25 X 450MM


Helicoidal HSS drill bit with cylindrical tail Unbranded

References
unbranded:S25.0X450
rubix:2003702
brand logo
brand logo
Technical specifications
Drilling diameter25 mm
Total length450 mm
Length of cut400 mm

Product details : ROEBUCK S25.0X450 SDS-PLUS DRILL BIT 25 X 450MM


Features latest carbide tip technology for an increased penetration and efficiency of cut. Suitable for use with both cordless and mains operated hammer drills. Quality grade of carbide ensures extended tool life and number of holes drilled. Proven flute geometries enable maximum spoil removal and produces truer and rounder holes. Copper brazed with optimum tip support.

Technical specifications


Attributes
Drilling diameter25 mm
Total length450 mm
Length of cut400 mm
Show UNSPSC/ECL@SS
£ 38.72 excl. VAT
/ Each
£ 46.46 incl. VAT
  • In stock: Next day delivery