References
Dormer:A110.7
Rubix:1060058
EAN:7320760009901




Technical specifications
| Drilling diameter | 0.7 mm |
|---|---|
| Total length | 42 mm |
| Length of cut | 21 mm |
Product details : DORMER A110 HSS LONG SERIES DRILL 0.7MM
HSS long spiral drill with cylindrical shaft DIN 340 N 118° steam tempered 6xD for general use in steel <850 N/mm². Cast iron Aluminium alloys <0.5%. Synthetic materials such as thermo-and duraplastics.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium Alloy (>270<350 HB >900<1250 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Nickel Alloy (<270 HB >900 N/mm ²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
Thermoplastics
• Duraplastics
• Reinforced plastic materials
• Cermets (<550 HB <170 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium Alloy (>270<350 HB >900<1250 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Nickel Alloy (<270 HB >900 N/mm ²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
Thermoplastics
• Duraplastics
• Reinforced plastic materials
• Cermets (<550 HB <170 N/mm²)
Technical specifications
Attributes
| Drilling diameter | 0.7 mm |
|---|---|
| Total length | 42 mm |
| Length of cut | 21 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.7 mm |
Show UNSPSC/ECL@SS
£ 10.00 excl. VAT
/ Each
£ 12.00 incl. VAT
- Usually arrives within 14 working days