Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 10-000 8.5MM ROLL FORGED JOBBER DRILL
ROEBUCK 10-000 8.5MM ROLL FORGED JOBBER DRILL
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
10-000 8.5MM
rubix:
025694
Technical specifications
Drilling diameter
8.5
mm
Total length
117
mm
Length of cut
75
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 10-000 8.5MM ROLL FORGED JOBBER DRILL
Metric
Technical specifications
Attributes
Drilling diameter
8.5
mm
Total length
117
mm
Length of cut
75
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.87
excl. VAT
/
Each
£
2.24
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DORMER A1109/16 SERIES DRILL 9/16 INCH 5967851
FACOM 222A.T10,5 GRND DRILL 222AT10,5
CUTLINE DRILL - HSS LONG SERIES MM 9.5 861383
TITEX A1622-8.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5062631
GISS CUTLINE TCT14.0 14.00MM TCT HSS DRILL
GUHRING 00210 000.800 DRILLS OTHER 9002100008000
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 6.5 860954
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 9.3 860982
GUHRING 00317 006.400 HSS/HSCO COATED DRILLS 9003170064000
GUHRING 00205 001.410 UNIVERSAL HSS DRILLS 9002050014100
GUHRING 00605 003.900 HSS/HSCO COATED DRILLS 9006050039000
DORMER A1251.5X160 SERIES DRILL 1.50 MM X 160 MM 5968831
DOR HSCO PFX DRILL 1.5
GUHRING 00357 012.000 DRILLS OTHER 9003570120000
TITEX A1244-NO3 JOBBER DRILLS HSS/HSS-E 5060223