References
Facom:222A.T10,5
Rubix:1232884
Manufacturer :222A.T10.5
EAN:3148511506837


Technical specifications
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 132 mm |
| Shank type | cylindrical |
Product details : FACOM 222A.T10,5 GRND DRILL 222AT10,5
222A.T - Ground twist drills Weight: 0.006 kg.
Technical specifications
Attributes
| Logistic Weight | 64 g |
|---|---|
| Packaged dimensions (D x W x H) | 131x10x10 mm |
| Package weight | 64 g |
| Drilling diameter | 10.5 mm |
| Total length | 132 mm |
| Shank type | cylindrical |
| Din standard | din 338 / iso 235 |
| Machining material | steel;stainless steel;grey cast iron;aluminium alloy |
| Cutting material | hss |
| Tail diameter | 10.5 mm |
Show UNSPSC/ECL@SS
£ 14.57 excl. VAT
/ Each
£ 17.48 incl. VAT
- Delivery usually within ( 14 ) days