Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-12.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506529
TITEX DA110-08-12.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506529
HSS twist drills
References
walter titex:
DA110-08-12.100U0-WZ90AJ
rubix:
357A2621
manufacturer :
7506529
ean:
4031132425658
Technical specifications
Drilling diameter
13.7
mm
Total length
160
mm
Product details
Technical specifications
Product details : TITEX DA110-08-12.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506529
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.4764in
Technical specifications
Attributes
Drilling diameter
13.7
mm
Total length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.20
excl. VAT
/
Each
£
14.64
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE DRILL - HSS JOBBER ZIRKO MM 3.8 861052
GUHRING 00657 008.500 HSS/HSCO COATED DRILLS 9006570085000
DORMER A9764.8X195 DRILL 4.80 MM 5973096
GUHRING 00207 001.050 HSS/HSCO COATED DRILLS 9002070010500
TITEX A1547-10.2 JOBBER DRILLS HSS/HSS-E 5062161
TITEX A1544-2.4 JOBBER DRILLS HSS/HSS-E 5062074
TITEX A1211TIN-8 JOBBER DRILLS HSS/HSS-E 5058971
CUTLINE DRILL - HSS LONG SERIES MM 3.0 861318
TITEX A1511-4.4 JOBBER DRILLS HSS/HSS-E 5061662
DEWALT DT6671-XJ 4X75MM EXTREME MASONRY DRILL
TITEX A1149XPL-9.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5236477
TITEX A1211-4.55 JOBBER DRILLS HSS/HSS-E 5058757
TITEX A1544-3.5 JOBBER DRILLS HSS/HSS-E 5062085
DORMER A6203.2 6499881
TITEX A1247-11.8 JOBBER DRILL HSS/HSS-E 5060530