CUTLINE 832021 DRILL HSS CO5 CUT GROUND 2 MM
Cylindrical hss drill bits hss co5% - tialn
See technical informationSee documentsReferences
GISS Cutline:832021
Rubix:216A9344
EAN:3660338049606


Technical specifications
| Drilling diameter | 2 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 24 mm |
Documents
Product details : CUTLINE 832021 DRILL HSS CO5 CUT GROUND 2 MM
Cross grinding from the diameter of 2.
Strengths
Highly efficient with most stainless and other steel types
Technical specifications
Attributes
| Drilling diameter | 2 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | tialn |
| Angle of helix | 33 ° |
| Tip angle | 130 ° |
| Tail diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 5.27 excl. VAT
/ Each
£ 6.32 incl. VAT
- In stock: Next day delivery