Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A0011532 HSS JOBBER DRILL 15/32 LD/265
ROEBUCK A0011532 HSS JOBBER DRILL 15/32 LD/265
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LD/265
rubix:
023704
Technical specifications
Total length
151
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A0011532 HSS JOBBER DRILL 15/32 LD/265
Fractional
Technical specifications
Attributes
Total length
151
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.85
excl. VAT
/
Each
£
13.02
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GUHRING 00205 001.060 TWIST DRILLS 1.060 MM
TITEX A1244-1.6 JOBBER DRILL 5060305
GUHRING 00207 001.250 TWIST DRILLS
GUHRING 00206 001.400 HSS/HSCO COATED DRILLS 9002060014000
GUHRING 00205 001.780 UNIVERSAL HSS DRILLS 9002050017800
GUHRING 00206 002.200 TWIST DRILLS
GUHRING 00206 003.500 HSS/HSCO COATED DRILLS 9002060035000
GUHRING 00208 005.700 HSS/HSCO COATED DRILLS 9002080057000
DORMER A9208.4 STUB DRILL 8.40 MM 5971709
GUHRING 00206 003.300 HSS/HSCO COATED DRILLS 9002060033000
DOR HSCO PFX DRILL 3.0X190
TITEX A1222-NO54 DEEP HOLE DRILLS HSS-E TYPE UFL 5059398
DORMER A10011.75 JOBBER DRILL 11.75 MM 5966670
DORMER A7774.9 JOBBER DRILL 4.90 MM 5971274
GUHRING 00219 001.650 TWIST DRILLS