References
Dormer:A10011.75
Rubix:223122
EAN:7320760000731




Technical specifications
| Drilling diameter | 11.75 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
Product details : DORMER A10011.75 JOBBER DRILL 11.75 MM 5966670
Applications
Technical specifications
Attributes
| Drilling diameter | 11.75 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 11.75 mm |
Show UNSPSC/ECL@SS
£ 20.03 excl. VAT
/ Each
£ 24.04 incl. VAT
- Usually arrives within 14 working days