Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK PZ05.5X085 MASONRY DRILL 5.5 X 85MM
ROEBUCK PZ05.5X085 MASONRY DRILL 5.5 X 85MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
PZ05.5X085
rubix:
2003640
Technical specifications
Drilling diameter
5.5
mm
Total length
85
mm
Product details
Technical specifications
Product details : ROEBUCK PZ05.5X085 MASONRY DRILL 5.5 X 85MM
Standard length
Technical specifications
Attributes
Drilling diameter
5.5
mm
Total length
85
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.03
excl. VAT
/
Each
£
1.24
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1149XPL-11.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5236378
GUHRING 00219 002.300 HSS/HSCO COATED DRILLS 9002190023000
CUTLINE DRILL - HSS LONG SERIES MM 6.9 861357
TITEX A1511-15 JOBBER DRILLS HSS/HSS-E 5061602
GUHRING 05519 006.100 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER TIN MM 6.2 860826
DOR HSS-TIN STUB DRILL 8.9
GUHRING 00329 009.000 TWIST DRILL HSCO 9.000MM TYPE GV 120
DORMER A125 HSS EXTRA LONG DRILL 13/32 X 250MM
DORMER A100 HSS JOBBER DRILL 5.5MM
GUHRING 00396 001.600 GT80/100 COATED DRILLS 9003960016000
GUHRING 00305 003.050 TWIST DRILLS
GUHRING 00223 007.200 TWIST DRILLS
DORMER A1175.1 STUB DRILL 5.10 MM 5968039
DORMER A10011.4 JOBBER DRILL 11.40 MM 5966652