References
Dormer:A0228.9
Rubix:1198226
Manufacturer :5966899
EAN:7320760589748





Technical specifications
| Drilling diameter | 8.9 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 40 mm |
Product details : DOR HSS-TIN STUB DRILL 8.9
Applications
Technical specifications
Attributes
| Drilling diameter | 8.9 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 40 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 8.9 mm |
Show UNSPSC/ECL@SS
£ 11.61 excl. VAT
/ Each
£ 13.93 incl. VAT
- Usually arrives within 14 working days