Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A1208.0 HSS STUB DRILL 8.00MM
ROEBUCK A1208.0 HSS STUB DRILL 8.00MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LSD/080
rubix:
220147
Technical specifications
Drilling diameter
8
mm
Total length
79
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A1208.0 HSS STUB DRILL 8.00MM
Stub drills manufactured from High Speed Steel to DIN 1897. With black finish and 118⁰ point angle. For general engineering use.
Technical specifications
Attributes
Drilling diameter
8
mm
Total length
79
mm
Din standard
DIN 1897
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.09
excl. VAT
/
Each
£
2.51
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 01259 002.000 DRILLS OTHER 9012590020000
TITEX A1622-9.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5062642
DORMER A10010.7 JOBBER DRILL 10.70 MM 5966626
DORMER A9202.0 STUB DRILL 2.00 MM 5972340
GUHRING 00666 002.300 EXTRA COATED DRILLS 9006660023000
GUHRING 00552 002.500 GT80/100 DRILLS 9005520025000
DORMER A12013/64 STUB DRILL 13/64 INCH 5967945
DORMER A00221/64 JOBBER DRILL 21/64 INCH 5967460
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 10.7 860996
GUHRING 01146 007.600 DRILLS OTHER 9011460076000
TITEX A1244-4.4 JOBBER DRILL 5060385
DORMER A00215.5 JOBBER DRILL 15.50 MM 5967388
GUHRING 00245 030.000 TWIST DRILL HSS 30.000 MM DIN 345 TYPE N MK-3
TITEX A1247-NO27 JOBBER DRILLS HSS/HSS-E 5060468
DORMER A7773/8 JOBBER DRILL 3/8 INCH 5971064