Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01146 007.600 DRILLS OTHER 9011460076000
GUHRING 01146 007.600 DRILLS OTHER 9011460076000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9011460076000
rubix:
336A3006
ean:
4031093282741
Technical specifications
Drilling diameter
7.6
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01146 007.600 DRILLS OTHER 9011460076000
Technical specifications
Attributes
Drilling diameter
7.6
mm
Body material
Cobalt variants
Tip angle
135
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.60
excl. VAT
/
Each
£
19.92
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
DORMER A1177.1 STUB DRILL 7.10 MM 5968133
GUHRING 00659 003.700 HSS/HSCO COATED DRILLS 9006590037000
TITEX Z3516-1-13 TITEX TOOL SETS 5073984
ROEBUCK LDS/020 HSS DRILL CASE 1-10MM
TITEX A1622-3.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5062574
SPARTEX 864038 12.5 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00207 009.200 HSS/HSCO COATED DRILLS 9002070092000
GUHRING 00605 011.100 TWIST DRILLS
TITEX A1249XPL-5.55 DEEP HOLE DRILLS HSS-E TYPE UFL 5236561
CUTLINE DRILL - HSS JOBBER TIN MM 1.7 860781
CUTLINE 880984 HSS CO5 JOBBER DRILL GOLD FINISH 33/64
DORMER A9005.8 JOBBER DRILL 5.80 MM 5971227
TITEX A1622-2.3 DEEP HOLE DRILL 5062558
GUHRING 00206 014.500 HSS/HSCO COATED DRILLS 9002060145000
CUTLINE 880980 HSS CO5 JOBBER DRILL GOLD FINISH 29/64