Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A110516 220707 HSS LONG SERIES DRILL 5/16 INCH
ROEBUCK A110516 220707 HSS LONG SERIES DRILL 5/16 INCH
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LLSD/215
rubix:
220707
Technical specifications
Total length
165
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A110516 220707 HSS LONG SERIES DRILL 5/16 INCH
Fractional
Technical specifications
Attributes
Total length
165
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.30
excl. VAT
/
Each
£
12.36
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
TITEX A1247-1.6 JOBBER DRILL 5060515
TITEX A1222-31/64IN DEEP HOLE DRILL 5059481
CUTLINE DRILL - HSS LONG SERIES MM 5.5 861343
TITEX A1547-8.2 JOBBER DRILLS HSS/HSS-E 5062227
DORMER A147 2.2MM HSS E JOBBER DRILL DIN 338
PRESTO 6.00MM S/S HSCO DIN338 DRILL - DIN1412C SPLIT POINT 011116.0
TITEX A1211-5.05 JOBBER DRILLS HSS/HSS-E 5058772
CUTLINE DRILL - HSS JOBBER ZIRKO MM 10.9 861123
GUHRING 00501 008.700 GT80/100 DRILLS 9005010087000
CUTLINE DRILL - HSS CO5% - JOBBER - SHANK WITH FLAT - GOLD MM 4 861184
GUHRING 00605 004.500 TWIST DRILL HSCO 4.500MM DIN 338 TYPE TI BRIGHT
TITEX A1547-10.5 JOBBER DRILLS HSS/HSS-E 5062162
DORMER A9403.2 SERIES DRILL 3.20 MM 5973151
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 8.5 862188
CUTLINE DRILL - HSS JOBBER ZIRKO MM 11.1 861125