Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 225928 DRILL SET 1-10MM X 0.5MM
ROEBUCK 225928 DRILL SET 1-10MM X 0.5MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
225928
rubix:
225928
manufacturer :
225928
Technical specifications
Drilling diameter
0.5
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 225928 DRILL SET 1-10MM X 0.5MM
Industrial quality, flute ground. High speed steel straight shank drill sets. Right hand cutting. Metal case.
Technical specifications
Attributes
Drilling diameter
0.5
mm
Body material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.98
excl. VAT
/
Each
£
69.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER A100N54 JOBBER DRILL N54 5966820
DORMER A92016.5 5972500
DEWALT DT5044-QZ EXTREME METAL DRILL BIT 4.5MM
DORMER A1177.1 STUB DRILL 7.10 MM 5968133
GUHRING 09651 011.400 TWIST DRILL HSS 11.400 MM DIN 338 TYPE N TIN
DORMER A1175.7 STUB DRILL 5.70 MM 5968068
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 10.5 860994
CUTLINE 883020 HSS-E STUB DRILL SHORT3/8
DORMER A90010.5 JOBBER DRILL 10.50 MM 5970679
GUHRING 00245 033.500 STANDARD HSS DRILLS 9002450335000
DORMER A6204.5 6499894
GUHRING 00245 023.250 TWIST DRILLS
TITEX A1211-1.51 JOBBER DRILLS HSS/HSS-E 5058513
TITEX A1154TFT-9.4 DRILLS TYP VA INOX 5200157
DORMER A9203/8 STUB DRILL 3/8 INCH 5972322