Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883020 HSS-E STUB DRILL SHORT3/8
CUTLINE 883020 HSS-E STUB DRILL SHORT3/8
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883020
rubix:
209A1073
Product details
Technical specifications
Product details : CUTLINE 883020 HSS-E STUB DRILL SHORT3/8
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.74
excl. VAT
/
Each
£
8.09
incl. VAT
In stock: Next day delivery
Select variants (46)
Add to cart
Check our products from related categories
GUHRING 00206 000.700 TWIST DRILLS
GUHRING 00305 009.300 HSS/HSCO COATED DRILLS 9003050093000
TITEX A1254TFT-4.5 DRILLS TYP VA INOX 5061013
GUHRING 00206 001.900 HSS/HSCO COATED DRILLS 9002060019000
DORMER A100N26 JOBBER DRILL N26 5966984
GUHRING 00305 001.300 TWIST DRILLS
TITEX A1249XPL-4.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236549
DORMER A1016.0 JOBBER DRILL 6.00 MM 5967969
TITEX A1247-13.1 JOBBER DRILLS HSS/HSS-E 5060536
CUTLINE DRILL HSS JOBBER TIN TIP MM 7.2 860711
TITEX A1511-8.8 JOBBER DRILLS HSS/HSS-E 5061720
DORMER A1472.5 JOBBER DRILL 2.50 MM 7022412
DORMER A1176.1 STUB DRILL 6.10 MM 5968103
GUHRING 02047 009.600 GT80/P2000 HSCO DRILLS 9020470096000
DORMER A6203.2 6499881