References
Walter Titex:A1211TIN-1.8
Rubix:276A2434
Manufacturer :5058896
EAN:4031132077963

Technical specifications
| Drilling diameter | 1.8 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
Product details : TITEX A1211TIN-1.8 JOBBER DRILLS HSS/HSS-E 5058896
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 1.8 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Din standard | ~din 338 |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | hss |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.8 mm |
Show UNSPSC/ECL@SS
£ 5.88 excl. VAT
/ Each
£ 7.06 incl. VAT
- Usually arrives within 14 working days