Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK DRJOM1.1 HSS JOBBER DRILL 1.1MM
ROEBUCK DRJOM1.1 HSS JOBBER DRILL 1.1MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
DRJOM1.1
rubix:
223736B
Technical specifications
Drilling diameter
1.1
mm
Total length
36
mm
Length of cut
14
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK DRJOM1.1 HSS JOBBER DRILL 1.1MM
Metric
Technical specifications
Attributes
Drilling diameter
1.1
mm
Total length
36
mm
Length of cut
14
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.38
excl. VAT
/
Each
£
0.46
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1222-3 DEEP HOLE DRILLS HSS-E TYPE UFL 5059467
GUHRING 00245 056.000 TWIST DRILLS
TITEX A1244-9.1 JOBBER DRILL 5060438
GUHRING 01261 010.000 DRILLS OTHER 9012610100000
TITEX A1149XPL-8.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236475
DORMER A1257/64X125 SERIES DRILL 7/64 INCH X 125 MM 5969172
GUHRING 00336 003.400 TWIST DRILLS
GUHRING 02498 007.600 GT80/100 COATED DRILLS 9024980076000
CUTLINE DRILL - HSS JOBBER ZIRKO MM 12.3 861137
GUHRING 00205 002.360 UNIVERSAL HSS DRILLS 9002050023600
DORMER A6205.6 6499905
TITEX DA110-08-10.300U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506518
GUHRING 00205 001.700 TWIST DRILLS 1.700 MM
DORMER A1087.1 5968167
CUTLINE DRILL - HSS LONG SERIES MM 7.5 861363