Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02498 007.600 GT80/100 COATED DRILLS 9024980076000
GUHRING 02498 007.600 GT80/100 COATED DRILLS 9024980076000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9024980076000
rubix:
340A1292
ean:
4031093362085
Technical specifications
Drilling diameter
7.6
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02498 007.600 GT80/100 COATED DRILLS 9024980076000
Technical specifications
Attributes
Drilling diameter
7.6
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
7.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.09
excl. VAT
/
Each
£
36.11
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
DORMER A1084.8 A108 4.80 MM ST STRAIGHT STEEL JOBBER DRILL 5968363
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 4.2 861185
GUHRING 00524 004.400 DRILLS OTHER 9005240044000
TITEX A1244-31/64IN JOBBER DRILLS HSS/HSS-E 5060380
GUHRING 01146 016.000 DRILLS OTHER 9011460160000
TITEX A1249XPL-6.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5236570
GUHRING 00209 008.000 HSS/HSCO COATED DRILLS 9002090080000
GUHRING 00308 006.500 DRILLS OTHER 9003080065000
DORMER A7779.4 JOBBER DRILL 9.40 MM 5970944
GUHRING 00257 017.750 TWIST DRILLS 9002570177500
DORMER A5108.0 JOBBER DRILL 8.00 MM 5970391
CUTLINE 883031 HSS-E STUB DRILL SHORT35/64
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 9.6MM
GUHRING 00247 022.000 DRILLS OTHER 9002470220000
TITEX A1222-6.6 DEEP HOLE DRILL 5059511