Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK PZ05.5X150 MASONRY DRILL 5.5 X 150MM
ROEBUCK PZ05.5X150 MASONRY DRILL 5.5 X 150MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
PZ05.5X150
rubix:
2003647
Technical specifications
Drilling diameter
5.5
mm
Total length
150
mm
Product details
Technical specifications
Product details : ROEBUCK PZ05.5X150 MASONRY DRILL 5.5 X 150MM
150mm overall length
Technical specifications
Attributes
Drilling diameter
5.5
mm
Total length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.61
excl. VAT
/
Each
£
1.93
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00205 000.640 TWIST DRILLS 0.640 MM
TITEX A1154TFT-8.7 DRILLS TYP VA INOX 5200150
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 7.7 860966
GUHRING 00205 003.920 UNIVERSAL HSS DRILLS 9002050039200
TITEX A1249XPL-1 DEEP HOLE DRILL 5236486
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 8.2MM
TITEX A1522-8.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5061946
GUHRING 00622 001.200 GT80/100 DRILLS 9006220012000
GUHRING 00206 001.000 HSS/HSCO COATED DRILLS 9002060010000
GUHRING 01228 017.000 TWIST DRILLS
CUTLINE DRILL HSS JOBBER TIN TIP MM 6.2 860701
TITEX A1244-NO54 JOBBER DRILLS HSS/HSS-E 5060250
GUHRING 05523 005.500 TWIST DRILL HSCO 5.500 MM DIN 338 TYPE GU 500 DZ
DORMER A00231/64 JOBBER DRILL 31/64 INCH 5967203
DORMER A9209/32 STUB DRILL 9/32 INCH 5971666