References
Gühring:1228 17.000
Rubix:285A5252
Manufacturer :9012280170000
EAN:4031093297813

Product details : GUHRING 01228 017.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 17 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 17 mm |
Show UNSPSC/ECL@SS
£ 99.81 excl. VAT
/ Each
£ 119.77 incl. VAT
- Usually arrives within 14 working days
