Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A0012364 HSS JOBBER DRILL 23/64 LD/230
ROEBUCK A0012364 HSS JOBBER DRILL 23/64 LD/230
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LD/230
rubix:
023697
Technical specifications
Total length
125
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A0012364 HSS JOBBER DRILL 23/64 LD/230
Fractional
Technical specifications
Attributes
Total length
125
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.08
excl. VAT
/
Each
£
7.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX A1222-15/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5059447
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 15 862237
TITEX A1222-2.7 DEEP HOLE DRILL 5059459
DORMER A1476.5 JOBBER DRILL 6.50 MM 7022452
GUHRING 00223 011.500 TWIST DRILLS
GUHRING 02498 008.000 GT80/100 COATED DRILLS 9024980080000
GUHRING 00206 011.100 HSS/HSCO COATED DRILLS 9002060111000
DORMER A1202.1 STUB DRILL 2.10 MM 5968002
TITEX A1148-10.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5057125
GUHRING 00336 008.500 GT80/100 DRILLS 9003360085000
GUHRING 00208 005.700 HSS/HSCO COATED DRILLS 9002080057000
GUHRING 09651 004.370 TWIST DRILL HSS 4.370 MM DIN 338 TYPE N TIN
GUHRING 00552 004.500 TWIST DRILLS
DORMER A1103.1 SERIES DRILL 3.10 MM 5967678
GUHRING 00245 039.000 STANDARD HSS DRILLS 9002450390000