Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 20-825-050 HSS EXTRA LENGTH DRILL 5.0MM
ROEBUCK 20-825-050 HSS EXTRA LENGTH DRILL 5.0MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
20-825-050
rubix:
026881
Technical specifications
Drilling diameter
5
mm
Total length
160
mm
Length of cut
100
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 20-825-050 HSS EXTRA LENGTH DRILL 5.0MM
Fully ground flute
Geometry
Quick helix angle, right hand spiral
Wide flutes, thick web
Technical specifications
Attributes
Drilling diameter
5
mm
Total length
160
mm
Length of cut
100
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.99
excl. VAT
/
Each
£
8.39
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DORMER A100N49 JOBBER DRILL N49 5966734
GUHRING 00667 001.200 STANDARD HSS COATED DRIL 9006670012000
GUHRING 00390 004.200 GT80/100 DRILLS 9003900042000
GUHRING 00223 003.300 TWIST DRILL HSS 3.300MM TYPE N STEAM TEMPERED
GUHRING 00205 001.810 UNIVERSAL HSS DRILLS 9002050018100
CUTLINE DRILL HSS JOBBER TIN TIP MM 12.3 860762
DORMER A1101.8 SERIES DRILL 1.80 MM 5968335
DEWALT DT5063-QZ EXTREME METAL DRILL BIT 4.1MM
ROEBUCK S05.0X160 SDS-PLUS DRILL BIT 5 X 160MM
TITEX A1522-8.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5061949
DORMER A51010.3 JOBBER DRILL 10.30 MM 5970066
GUHRING 02047 002.700 GT80/P2000 HSCO DRILLS 9020470027000
GUHRING 00217 004.050 STANDARD HSS DRILLS 9002170040500
GUHRING 00305 006.600 TWIST DRILLS
ROEBUCK LDTS/006 TIN DRILL SET 1-6MM X 0.1