Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK LDS/025 HSCO DRILL CASE 1-10MM + TAPPING
ROEBUCK LDS/025 HSCO DRILL CASE 1-10MM + TAPPING
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LDS/025
rubix:
1269289
manufacturer :
1269289
Product details
Technical specifications
Product details : ROEBUCK LDS/025 HSCO DRILL CASE 1-10MM + TAPPING
High speed cobalt jobber drills Fully ground. The tapping set contains additional tapping drill sizes 2.5, 3.3, 4.2, 6.8, 8.5, 10.2mm to suit M3 to M12 threads. Strong lightweight carrying case. (Split point for 3mm and above).
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.64
excl. VAT
/
Each
£
202.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER A1007.9 JOBBER DRILL 7.90 MM 5968081
GUHRING 00605 000.600 TWIST DRILLS
TITEX A1622-5.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5062603
TITEX A1522-7/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5061940
DORMER A9409.0 SERIES DRILL 9.00 MM 5973031
DORMER A5105.4 JOBBER DRILL 5.40 MM 5970518
CUTLINE DRILL - HSS JOBBER TIN MM 1 860774
TITEX A1154TFT-2.7 DRILLS TYP VA INOX 5200086
GUHRING 00245 004.250 STANDARD HSS DRILLS 9002450042500
GUHRING 00535 006.500 GT80/100 DRILLS 9005350065000
DORMER A5206.8 STUB DRILL 6.80 MM 5970553
TITEX A1154TFT-6 DRILLS TYP VA INOX 5200129
CUTLINE 883002 HSS-E STUB DRILL SHORT3/32
GUHRING 00535 011.000 GT80/100 DRILLS 9005350110000
GUHRING 00205 000.400 TWIST DRILLS 0.400 MM