Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK D8534 HOLE SAW PILOT DRILL 81MM
ROEBUCK D8534 HOLE SAW PILOT DRILL 81MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
256223
rubix:
256223
Technical specifications
Drilling diameter
70
mm
Product details
Technical specifications
Product details : ROEBUCK D8534 HOLE SAW PILOT DRILL 81MM
Accessories
Technical specifications
Attributes
Drilling diameter
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.16
excl. VAT
/
Each
£
6.19
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DORMER A147 7.1MM HSS E JOBBER DRILL DIN 338
GUHRING 00501 006.000 TWIST DRILLS
CUTLINE DRILL - HSS CO5% JOBBER MM 9.4 845930
GUHRING 09651 005.160 TWIST DRILL HSS 5.160 MM DIN 338 TYPE N TIN
DORMER A1255.5X200 SERIES DRILL 5.50 MM X 200 MM 5968791
GUHRING 05523 004.760 TWIST DRILL HSCO 4.760MM TYPE GU 500 DZ BRIGHT
CUTLINE DRILL - HSS JOBBER MM 6.7 845801
DORMER A0023/64 JOBBER DRILL 3/64 INCH 5967192
DORMER A147 8.6MM HSS E JOBBER DRILL DIN 338
TITEX A1247-27/64IN JOBBER DRILLS HSS/HSS-E 5060565
TITEX A1211TIN-7.2 JOBBER DRILLS HSS/HSS-E 5058963
CUTLINE DRILL - HSS CO5% JOBBER MM 7.3 845909
GUHRING 00329 001.210 HSS/HSCO COATED DRILLS 9003290012100
DORMER A9005.2 JOBBER DRILL 5.20 MM 5971192
GUHRING 00205 001.810 UNIVERSAL HSS DRILLS 9002050018100