Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK PZ07.0X150 MASONRY DRILL 7 X 150MM
ROEBUCK PZ07.0X150 MASONRY DRILL 7 X 150MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
PZ07.0X150
rubix:
2003650
Technical specifications
Drilling diameter
7
mm
Total length
150
mm
Product details
Technical specifications
Product details : ROEBUCK PZ07.0X150 MASONRY DRILL 7 X 150MM
150mm overall length
Technical specifications
Attributes
Drilling diameter
7
mm
Total length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.80
excl. VAT
/
Each
£
2.16
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DORMER A10012.7 JOBBER DRILL 12.70 MM 5967318
GUHRING 00301 000.600 MICRO-PRECISION DRILLS
GUHRING 00217 007.250 STANDARD HSS DRILLS 9002170072500
GUHRING 00305 006.900 TWIST DRILLS
DORMER A10019.0 JOBBER DRILL 19.00 MM 5967417
GUHRING 02047 008.500 GT80/P2000 HSCO DRILLS 9020470085000
GUHRING 00605 002.000 TWIST DRILL HSCO 2.000MM DIN 338 TYPE TI BRIGHT
DOR HSS DRILL .9 A120.9
TITEX A1522-13/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5061861
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 5.9 862162
GUHRING 00605 000.300 TWIST DRILLS
GUHRING 00524 003.100 DRILLS OTHER 9005240031000
TITEX A1254TFT-11.5 DRILLS TYP VA INOX 5060986
CUTLINE DRILL - HSS CO5% JOBBER MM 9.6 845932
TITEX A1211TIN-3.9 JOBBER DRILLS HSS/HSS-E 5058930