Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 20-100-924 HSS JOBBER DRILL 3/8 20-100 924
ROEBUCK 20-100-924 HSS JOBBER DRILL 3/8 20-100 924
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
29748
rubix:
029748
manufacturer :
29748
Technical specifications
Total length
133
mm
Length of cut
87
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 20-100-924 HSS JOBBER DRILL 3/8 20-100 924
Fractional
Technical specifications
Attributes
Total length
133
mm
Length of cut
87
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.83
excl. VAT
/
Each
£
5.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER A94012.0 SERIES DRILL 12.00 MM 5972994
GUHRING 05523 006.600 TWIST DRILL HSCO 6.600MM TYPE GU 500 DZ BRIGHT
TITEX A1149XPL-11.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5236378
GUHRING 00245 044.500 TWIST DRILLS
GUHRING 205 005.200 TWIST DRILL HSS 5.200MM TYPE N STEAM TEMPERED
DORMER A90013.5 JOBBER DRILL 13.50 MM 5971479
GUHRING 00651 006.050 UNIVERSAL HSS COATED DRI 9006510060500
DORMER A1177.5 STUB DRILL 7.50 MM 5968141
GUHRING 00659 008.000 TWIST DRILL HSCO 8.000MM 1897 TYPE GV 120 TIN
DORMER A1002.3 JOBBER DRILL 2.30 MM 5967084
CUTLINE DRILL - HSS CO5% JOBBER MM 9 845926
TITEX A1722-5.5 DEEP HOLE DRILL 5062661
GUHRING 00301 000.890 MICRO-PRECISION DRILLS
GUHRING 00329 006.900 TWIST DRILL HSCO 6.900MM TYPE GV 120
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 4 860929