Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
LYNDON 8.5MMHSSJOBBERDRILL LD/085
LYNDON 8.5MMHSSJOBBERDRILL LD/085
Helicoidal HSS drill bit with cylindrical tail Lyndon
References
lyndon:
LD/085
rubix:
133A2054
Product details
Technical specifications
Product details : LYNDON 8.5MMHSSJOBBERDRILL LD/085
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.05
excl. VAT
/
Each
£
2.46
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
CUTLINE DRILL - HSS CO5% - JOBBER - SHANK WITH FLAT - GOLD MM 6 861190
CUTLINE 883025 HSS-E STUB DRILL SHORT29/64
GUHRING 02456 001.700 HSS/HSCO COATED DRILLS 9024560017000
GUHRING 00549 003.100 GT80/100 DRILLS 9005490031000
GUHRING 00205 014.300 TWIST DRILLS 14.300 MM
DORMER A100N49 JOBBER DRILL N49 5966734
DORMER A002 HSS TIN DRILL BIT 7.0MM
TITEX A1522-2.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5061872
GUHRING 00219 001.500 TWIST DRILL HSS 1.500 MM DIN 340 TYPE W BRIGHT
TITEX A1149XPL-1.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5236355
GUHRING 00667 004.000 TWIST DRILL HSS 4.000 MM DIN 340 TYPE N TIN
GUHRING 00205 007.350 TWIST DRILLS 7.350 MM
TITEX A1511-10.2 JOBBER DRILLS HSS/HSS-E 5061580
GUHRING 00605 001.950 TWIST DRILLS
GUHRING 00205 001.990 TWIST DRILLS 1.990 MM