Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02456 001.700 HSS/HSCO COATED DRILLS 9024560017000
GUHRING 02456 001.700 HSS/HSCO COATED DRILLS 9024560017000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9024560017000
rubix:
339A1586
ean:
4031093344883
Technical specifications
Drilling diameter
1.7
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02456 001.700 HSS/HSCO COATED DRILLS 9024560017000
Technical specifications
Attributes
Drilling diameter
1.7
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
1.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.68
excl. VAT
/
Each
£
12.82
incl. VAT
Usually arrives within 14 working days
Select variants (52)
Add to cart
Check our products from related categories
TITEX A3143-0.18 MICRO DRILLS HSS 5062852
CUTLINE 880968 HSS CO5 JOBBER DRILL GOLD FINISH 17/64
GUHRING 05519 001.200 TWIST DRILLS
CUTLINE DRILL - HSS STUB MM 7 861264
CUTLINE DRILL - HSS JOBBER TIN MM 2.8 860792
FACOM GRND DRILL 222A.T9,5
DORMER A5205.5 STUB DRILL 5.50 MM 5970508
GUHRING 02456 003.900 HSS/HSCO COATED DRILLS 9024560039000
CUTLINE DRILL - HSS JOBBER TIN MM 11 860874
DORMER A1253/8X500 SERIES DRILL 3/8 INCH X 460 MM 5968662
GUHRING 00667 001.350 STANDARD HSS COATED DRIL 9006670013500
TITEX A1544-9.8 JOBBER DRILLS HSS/HSS-E 5062148
TITEX A1247-NO40 JOBBER DRILLS HSS/HSS-E 5060483
DORMER A9764.1X175 DRILL 4.10 MM 5973279
DORMER A17017.0 HSS 1/2 INCH PARALLEL SHANK DRILL 17.0MM