GUHRING 00205 014.300 TWIST DRILLS 14.300 MM

Twist drill DIN338N

See technical information

References

Gühring:205 14.300
Rubix:285A5862
Manufacturer :9002050143000
EAN:4031093017657
brand logo

Technical specifications

Drilling diameter14.3 mm
Total length114 mm
Length of cut169 mm
See all Specifications

Product details : GUHRING 00205 014.300 TWIST DRILLS 14.300 MM


Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Technical specifications


Attributes
Drilling diameter14.3 mm
Total length114 mm
Length of cut169 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter14.3 mm
£ 37.18 excl. VAT
/ Each
£ 44.62 incl. VAT
  • Usually arrives within 14 working days