Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
LYNDON LD/050 5.0MM HSS JOBBER DRILL
LYNDON LD/050 5.0MM HSS JOBBER DRILL
Helicoidal HSS drill bit with cylindrical tail Lyndon
References
lyndon:
LD/050
rubix:
80365136
Product details
Technical specifications
Product details : LYNDON LD/050 5.0MM HSS JOBBER DRILL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.81
excl. VAT
/
Each
£
0.97
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
CUTLINE 883003 HSS-E STUB DRILL SHORT7/64
DORMER A10011/64 JOBBER DRILL 11/64 INCH 5967389
GUHRING 00217 013.500 TWIST DRILLS
GUHRING 00667 008.600 STANDARD HSS COATED DRIL 9006670086000
DORMER A1081/16 JOBBER DRILL 1/16 INCH 5968200
DORMER A1011.5 JOBBER DRILL 1.50 MM 5968042
GUHRING 00524 003.100 DRILLS OTHER 9005240031000
TITEX A1522-4 DEEP HOLE DRILLS HSS-E TYPE UFL 5061895
TITEX A1822-4.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062677
GUHRING 00552 007.900 GT80/100 DRILLS 9005520079000
GUHRING 00605 003.100 TWIST DRILL HSCO 3.100MM DIN 338 TYPE TI BRIGHT
DORMER A1089/32 A108 9/32 INCH ST STRAIGHT STEEL JOBBER DRILL 5968253
CUTLINE DRILL - HSS CO5% JOBBER MM 8.7 845923
GUHRING 00501 011.750 GT80/100 DRILLS 9005010117500
GUHRING 00605 011.800 TWIST DRILLS