Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883003 HSS-E STUB DRILL SHORT7/64
CUTLINE 883003 HSS-E STUB DRILL SHORT7/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883003
rubix:
209A1056
Product details
Technical specifications
Product details : CUTLINE 883003 HSS-E STUB DRILL SHORT7/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.93
excl. VAT
/
Each
£
1.12
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
DORMER A1205.0 HSS STUB DRILL 5.0MM
DORMER A100N37 JOBBER DRILL N37 5967027
DORMER A147 4.7MM HSS E JOBBER DRILL DIN 338
GUHRING 00357 014.500 DRILLS OTHER 9003570145000
DORMER A100N79 JOBBER DRILL N79 5966761
DORMER A14713.5 7146727
ROEBUCK HSCO JOBBER DRILL 2.0MM
GUHRING 05519 007.400 TWIST DRILLS
DORMER A110 HSS LONG SERIES DRILL 8.6MM
DORMER A147 8.6MM HSS E JOBBER DRILL DIN 338
GUHRING 02047 005.200 GT80/P2000 HSCO DRILLS 9020470052000
GUHRING 00205 016.000 TWIST DRILLS 16.000 MM
TITEX A1211-3.6 JOBBER DRILLS HSS/HSS-E 5058727
TITEX DA110-08-07.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506492
GUHRING 00336 001.500 GT80/100 DRILLS 9003360015000