References
Dormer:A10011/64
Rubix:023047
EAN:7320760000793




Technical specifications
| Drilling diameter | 4.37 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
Product details : DORMER A10011/64 JOBBER DRILL 11/64 INCH 5967389
Applications
Technical specifications
Attributes
| Drilling diameter | 4.37 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.37 mm |
Show UNSPSC/ECL@SS
£ 2.55 excl. VAT
/ Each
£ 3.06 incl. VAT
- In stock: Next day delivery