References
Gühring:05523 013.500
Rubix:223A4845




Technical specifications
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
Product details : GUHRING 05523 013.500 TWIST DRILL HSCO 13.500MM TYPE GU 500 DZ BRIGHT
Jobber length HSCO drill, Web thinned, facet point grind. Ideally suited for most steels and stainless steels, cast irons most nonferrous materials and some plastics. Range from 1-14 mm Diameter.
Technical specifications
Attributes
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;aluminium |
| Tip angle | 118 ° |
| Tail diameter | 13.5 mm |
Show UNSPSC/ECL@SS
£ 29.22 excl. VAT
/ Each
£ 35.06 incl. VAT
- Usually arrives within 14 working days