References
Draper:08837
Rubix:390A2179
Manufacturer :08837


Technical specifications
| Drilling diameter | 9 mm |
|---|---|
| Total length | 125 mm |
| Shank type | cylindrical |
Product details : DRAPER 08837 HSS DRILL BIT 9.0MM PK OF 5
These high speed steel drill bits are fully ground with a 135° split point for precise centring to prevent drill wander. The black oxide coating ensures the drill bits are more durable and resistant to corrosion than standard HSS bits. Draper Black Series drill bits do not need to be used in conjunction with a cooling agent. Suitable for use with metal, wood, chipboard and plastic. Compatible with a standard 10/13mm chuck.
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Total length | 125 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 9.00 excl. VAT
/ Each
£ 10.80 incl. VAT
- Delivery usually within ( 7 ) days