Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GISS CUTLINE TCT3/32 3/32 TCT HSS DRILL
GISS CUTLINE TCT3/32 3/32 TCT HSS DRILL
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
UK-TCT3/32
rubix:
228A3196
manufacturer :
TCT3/32
Technical specifications
Total length
57
mm
Length of cut
30
mm
Product details
Technical specifications
Product details : GISS CUTLINE TCT3/32 3/32 TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
Total length
57
mm
Length of cut
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.08
excl. VAT
/
Each
£
9.70
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A10012.4 JOBBER DRILL 12.40 MM 5967306
TITEX A1148-NO7 DEEP HOLE DRILLS HSS-E TYPE UFL 5057107
DORMER A10010.8 JOBBER DRILL 10.80 MM 5966630
GUHRING 00225 002.300 DRILLS OTHER 9002250023000
GUHRING 00657 008.400 TWIST DRILLS
TITEX A1247-2 JOBBER DRILL 5060552
GUHRING 00236 006.500 TWIST DRILLS
TITEX A1247-5.3 JOBBER DRILLS HSS/HSS-E 5060595
DORMER A1085/64 JOBBER DRILL 5/64 INCH 5968398
GUHRING 00217 012.100 TWIST DRILLS
TITEX A1544-6.6 JOBBER DRILLS HSS/HSS-E 5062116
GUHRING 00205 001.640 UNIVERSAL HSS DRILLS 9002050016400
TITEX A3143-0.73 MICRO DRILLS HSS 5062907
GUHRING 00209 001.220 HSS/HSCO COATED DRILLS 9002090012200
GUHRING 01259 004.200 TWIST DRILLS