TITEX A1247-2 JOBBER DRILL 5060552

Twist Drill

See technical informationSee documents

References

Walter Titex:A1247-2
Rubix:45029035
Manufacturer :5060552
EAN:4031132053677
brand logo

Technical specifications

Drilling diameter2 mm
Total length49 mm
Length of cut20 mm
See all Specifications

Documents

Product details : TITEX A1247-2 JOBBER DRILL 5060552


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter2 mm
Total length49 mm
Length of cut20 mm
Shank typecylindrical
Din standarddin 338
Coatinguncoated
Toleranceh8
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;non-ferrous metal;special alloy;others
Cutting materialhss-e
Tip angle130 °
Tail diameter2 mm
£ 4.33 excl. VAT
/ Each
£ 5.20 incl. VAT
  • Usually arrives within 14 working days