Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GISS CUTLINE TCT5/32 5/32 TCT HSS DRILL
GISS CUTLINE TCT5/32 5/32 TCT HSS DRILL
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
UK-TCT5/32
rubix:
228A3200
manufacturer :
TCT5/32
Technical specifications
Total length
75
mm
Length of cut
43
mm
Product details
Technical specifications
Product details : GISS CUTLINE TCT5/32 5/32 TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
Total length
75
mm
Length of cut
43
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.08
excl. VAT
/
Each
£
9.70
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A5103.9 5970457
TITEX A1249XPL-8.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5236592
GUHRING 00208 006.800 HSS/HSCO COATED DRILLS 9002080068000
GUHRING 00657 002.350 HSS/HSCO COATED DRILLS 9006570023500
DORMER A1204.0 STUB DRILL 4.00 MM 5968437
TITEX A1622-17/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5062553
GUHRING 00502 012.500 TWIST DRILLS
GUHRING 00659 001.300 TWIST DRILL HSCO 1.300MM 1897 TYPE GV 120 TIN
DORMER A100 HSS JOBBER DRILL 12.5MM
GUHRING 02047 003.200 GT80/P2000 HSCO DRILLS 9020470032000
DORMER A1101/32 SERIES DRILL 1/32 INCH 5967897
DORMER A125 HSS EXTRA LONG DRILL 1.4 X 160MM
GUHRING 00605 005.000 TWIST DRILL HSCO 5.000MM DIN 338 TYPE TI BRIGHT
GUHRING 00651 005.100 TWIST DRILLS
DORMER A1471.4 JOBBER DRILL 1.40 MM 7022401