TITEX A1249XPL-8.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5236592
Deep-Hole Drill
See technical informationSee documentsReferences
Walter Titex:A1249XPL-8.6
Rubix:275A9671
Manufacturer :5236592
EAN:4031132266091

Technical specifications
| Drilling diameter | 8.6 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 66 mm |
Documents
Product details : TITEX A1249XPL-8.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5236592
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 8.6 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 66 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | alcrn |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 8.6 mm |
Show UNSPSC/ECL@SS
£ 34.31 excl. VAT
/ Each
£ 41.17 incl. VAT
- Usually arrives within 14 working days