References
GISS Cutline:UK-TCT11/32
Rubix:228A3212
Manufacturer :TCT11/32
Product details : GISS CUTLINE TCT11/32 11/32 TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
| Total length | 125 mm |
|---|---|
| Length of cut | 81 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 15.82 excl. VAT
/ Each
£ 18.98 incl. VAT
- In stock: Next day delivery

