Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GISS CUTLINE TCT29/64 29/64 TCT HSS DRILL
GISS CUTLINE TCT29/64 29/64 TCT HSS DRILL
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
UK-TCT29/64
rubix:
228A3219
manufacturer :
TCT29/64
Technical specifications
Total length
142
mm
Length of cut
94
mm
Product details
Technical specifications
Product details : GISS CUTLINE TCT29/64 29/64 TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
Total length
142
mm
Length of cut
94
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.50
excl. VAT
/
Each
£
31.80
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1622-6.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5062608
GUHRING 00217 006.600 STANDARD HSS DRILLS 9002170066000
TITEX A1544-3 JOBBER DRILL 5062080
TITEX A1211-0.76 JOBBER DRILLS HSS/HSS-E 5058438
DORMER A1005/8 JOBBER DRILL 5/8 INCH 5966766
GUHRING 00657 004.500 TWIST DRILL HSCO 4.500 MM DIN 338 TYPE TI TIN
GUHRING 00305 010.250 HSS/HSCO COATED DRILLS 9003050102500
GUHRING 00561 002.500 DRILLS OTHER 9005610025000
ROEBUCK TIN JOBBER DRILL 1.0MM
ARMEG YM0500L 5MM HSS STEEL DRILL (PACK 10) (L)86 MM X (DIA)5.0 MM PAC
TITEX A1522-11 DEEP HOLE DRILLS HSS-E TYPE UFL 5061853
GUHRING 00205 000.430 UNIVERSAL HSS DRILLS 9002050004300
TITEX A1222-15.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5059444
GUHRING 00657 007.100 HSS/HSCO COATED DRILLS 9006570071000
DORMER A1084.9 JOBBER DRILL 4.90 MM 5968366